References
Hiwin:RGR45R2625H
Rubix:718799

Product details : Szyna RGR45R klasa H L=2625mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 2625 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 2,635.53 excl. VAT
/ Each
zł 3,241.7 incl. VAT
- Delivery date on request