References
Gates:GTX 826 14MX 40
Rubix:803075
Manufacturer :932750568
EAN:5414465183416

Product details : Pas GTX 826-14MX-40 mm
PowerGrip® GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip® GTX is the reliable choice.
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
| Profile | 14mx |
|---|---|
| Primitive length | 826 mm |
| Belt width | 40 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 59 |
Show UNSPSC/ECL@SS
zł 976.34 excl. VAT
/ Each
zł 1,200.9 incl. VAT
- Delivery date on request
