References
Mecaline:180-5M-09
Rubix:2480381
EAN:3660338504211

Technical specification
Product details : Pas HTD 180-5M-9 mm
Mecaline HTD 5M pitch timing belts are durable and suitable for industrial synchronous drive applications. Produced from CR rubber with glass fibre cords.
180mm(length) x 5M Pitch x 09 mm (width)
Strengths
Used in a wide array of industial machine applications for synchronous transmission, High fatigue resistance, good restitance to heat and environmental agents, with no need for lubrication or maintenance.
Applications
Synchronous, power transmission or conveying applications
Technical specifications
Attributes
| Profile | htd |
|---|---|
| Primitive length | 180 mm |
| Belt width | 9 mm |
| Material | rubber |
| Pitch | 5 mm |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
- Delivery date on request
