References
Gates:Z65 10X1675LP/1653LI VULCOPOWER
Rubix:610464
Manufacturer :942060650
EAN:5414465275265

Product details : Z 65 (1675Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z65 |
| Interior length | 1653 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1675 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
