References
Gates:A91 13X2345LP/2315LI VULCOPOWER
Rubix:610509
Manufacturer :942160910

Product details : A 91 (2345Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a91 |
| Interior length | 2320 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2350 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
