References
Gates:A54 13X1400LP/1370LI VULCOPOWER
Rubix:224658
Manufacturer :942160540

Product details : A 54 (1400Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a54 |
| Interior length | 1370 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1400 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
