References
Stomil:B/S-1550
Rubix:110076
Product details : B/S 1550 Pas klinowy
Technical specifications
Attributes
| Upper width | 17 mm |
|---|---|
| Height | 11 mm |
| Pitch length | 1550 mm |
Show UNSPSC/ECL@SS
zł 16.74 excl. VAT
/ Each
zł 20.59 incl. VAT
- Delivery date on request

