References
Gates:A124 13x3180LP/3150LI VULCOPOWER
Rubix:610525
Manufacturer :942161240

Product details : A 124 (3180Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a124 |
| Interior length | 3150 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 3180 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
