References
Gates:C240 22x6120LP/6062LI VULCOPOWER
Rubix:610663
Manufacturer :942362400

Product details : C 240 (6120Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c240 |
| Interior length | 6092 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 6150 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
