References
Gates:A116 13x2980LP/2950LI VULCOPOWER
Rubix:610523
Manufacturer :942161160
EAN:5414465272110

Product details : A 116 (2980Ld) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a116 |
| Interior length | 2950 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2980 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
