References
Gates:Z45.5 10X1180LP/1160LI HIPOWER
Rubix:610797
Manufacturer :900120455
EAN:5412571049398


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z45 1/2 |
| Interior length | 1160 mm |
Product details : Z 45.5 (1180LP) Pas klinowy
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z45 1/2 |
| Interior length | 1160 mm |
| Outer length | 1180 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1182 mm |
| Material | cr |
| Section | 6 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
zł 29.65 excl. VAT
/ Each
zł 36.47 incl. VAT
- Delivery date on request