References
Gates:A105 13x2710LP/2680LI VULCOPOWER
Rubix:371101
Manufacturer :942161050

Product details : A 105 (2710Lp) Pas klinowy Vulco
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a105 |
| Interior length | 2670 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2700 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
