References
Stomil:D/S-3475
Rubix:106797

Product details : D/S 3475 Pas klinowy
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Upper width | 32 mm |
| Height | 19 mm |
| Pitch length | 3475 mm |
Show UNSPSC/ECL@SS
zł 112.54 excl. VAT
/ Each
zł 138.42 incl. VAT
- Delivery date on request
