Precision / Spindle bearing FAG HSS7010-E-T-P4S-DUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7010-E-T-P4S-DUL
Rubix:805450
Manufacturer :0384401480000
EAN:4012801490054

Product details : Łożysko HSS7010-E-T-P4S-DUL
Spindle bearings HSS70... -E, bent, coupled or in sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-E, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 558 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | hss70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 12100 N |
Show UNSPSC/ECL@SS
zł 1,100.11 excl. VAT
/ Set
zł 1,353.14 incl. VAT
- Delivery date on request
