Precision / Spindle bearing SKF S7012 ACE/P4A, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S7012 ACE/P4A
Rubix:648016
Manufacturer :430237
EAN:7316575992644

Product details : Łożysko S7012 ACE/P4A
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | s7012 |
| Precision | p4 (abec 7 / iso class 4) |
Show UNSPSC/ECL@SS
- Delivery date on request
