References
FAG:NJ2305-E-XL-TVP2
Rubix:281325
Manufacturer :0167353150000
EAN:4012801176927

Product details : Łożysko NJ2305-E-XL-TVP2
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 356 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8300 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
zł 94 excl. VAT
/ Each
zł 115.62 incl. VAT
- Available
