References
FAG:NJ424-XL-M1
Rubix:609535
Manufacturer :0167368850000
EAN:4012801972369

Product details : Łożysko NJ424-XL-M1
Cylindrical roller bearing NJ..-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 31300 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 310 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 840000 N |
| Basic dynamic load, radial - Cr | 850000 N |
Show UNSPSC/ECL@SS
zł 5,851.01 excl. VAT
/ Each
zł 7,196.74 incl. VAT
- Delivery date on request
