Cylindrical roller bearing FAG NJ210-E-XL-TVP2-C4
Cylindrical roller bearing
See technical informationReferences
FAG:NJ210-E-XL-TVP2-C4
Rubix:2699092
Manufacturer :0167344160040
Product details : Łożysko NJ210-E-XL-TVP2-C4
Cylindrical roller bearing NJ. . -E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
Show UNSPSC/ECL@SS
zł 120.02 excl. VAT
/ Each
zł 147.62 incl. VAT
- Delivery date on request
