References
Timken:NU 1056 MA/C3
Rubix:2882683
EAN:0087796313521

Product details : Łożysko NU1056MAC3
Timken single-row cylindrical roller bearings
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
zł 7,457.25 excl. VAT
/ Each
zł 9,172.42 incl. VAT
- Delivery date on request
