Deep groove ball bearing SKF 633-2Z, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 3 mm
Ball bearing
See technical informationReferences
SKF:633-2Z
Rubix:654169
Manufacturer :198726
EAN:7316572214756



Product details : Łożysko 633-2Z
Deep groove ball bearings can be used in a wide range of applications. They are suitable for high to very high speeds, can handle radial and axial loads in both directions, and require little maintenance. Deep groove ball bearings are the most commonly used type of bearing. That is why SKF offers a wide range of models, types, and sizes.
Technical specifications
Attributes
| Logistic Weight | 3,6 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 633 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
