Tapered roller bearing SKF 30322 J2, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 55.86 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:30322 J2
Rubix:109646
Manufacturer :37168
EAN:7316577005427

Product details : Łożysko 30322 J2
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,5x240x240 mm |
|---|---|
| Logistic Weight | 10721 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 55.86 mm |
| Bearing Clearance | cn |
| Series | 303 |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 585000 N |
| Basic dynamic load, radial - Cr | 473000 N |
Show UNSPSC/ECL@SS
zł 3,329.12 excl. VAT
/ Each
zł 4,094.82 incl. VAT
- Delivery date on request
