Tapered roller bearing Timken HM212047, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 29.718 mm
Roller Bearing
See technical informationSee documentsReferences
Timken:HM212047
Rubix:112508
Manufacturer :100194098
EAN:0053893510163


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
Technical specification
Product details : HM212047 podzespół wewn.
This is the most basic and most widely used type of tapered roller bearing. It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1330,4 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
| Bearing Clearance | cn |
| Series | hm212000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 69200 N |
Show UNSPSC/ECL@SS
zł 297.96 excl. VAT
/ Each
zł 366.49 incl. VAT
- Delivery date on request




