Spherical plain bearings SKF GEZ 212 ES, Outer diameter: 111.1 mm | Width: 61.1 mm | Inner diameter: 70 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 212 ES
Rubix:646405
Manufacturer :7100
EAN:7316576612350




Product details : Łożysko GEZ 212 ES
Radial spherical plain bearing, requiring maintenance, steel/steel with inch dimensions.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,1x111,1x69,8 mm |
|---|---|
| Logistic Weight | 2400 g |
| Inner diameter | 70 mm |
| Outer diameter | 111.1 mm |
| Width | 61.1 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
- Delivery date on request
