Spherical plain bearings SKF GEZ 204 ESX-2LS, Outer diameter: 90.488 mm | Width: 50.01 mm | Inner diameter: 57.15 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 204 ESX-2LS
Rubix:609023
Manufacturer :538197
EAN:7316575575328




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 50.01 mm |
Product details : Łożysko GEZ 204 ESX-2LS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 57.15 mm |
| Outer diameter | 90.488 mm |
| Width | 50.01 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request