Angular contact ball bearing SKF 3304 ATN9/C3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3304 ATN9/C3
Rubix:109600
Manufacturer :38167
EAN:7316577040824

Product details : Łożysko 3304 ATN9/C3
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Accommodate relatively high radial loads and large axial loads in both directions
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,2x52x52 mm |
|---|---|
| Logistic Weight | 211,4 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33a |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 24500 N |
Show UNSPSC/ECL@SS
zł 215.07 excl. VAT
/ Each
zł 264.54 incl. VAT
- Delivery date on request
