Angular contact ball bearing INA 3204-2Z-C3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing INA
See technical informationReferences
INA:3204-2Z-C3
Rubix:339476



Product details : Łożysko 3204-2Z-C3
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
- Delivery date on request
