Needle roller bearing cage and roller assembly SKF K 9X12X10 TN
SKF Needle Ring
See technical informationReferences
SKF:K 9X12X10 TN
Rubix:225915
Manufacturer :10478
EAN:7316571115405

Product details : Łożysko K 9x12x10 TN
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x12x12 mm |
|---|---|
| Logistic Weight | 1,4 g |
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 30000 rpm |
| Basic static load, radial - C0r | 5.2 N |
| Basic dynamic load, radial - Cr | 4.4 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
