Needle roller bearing cage and roller assembly SKF K 55X63X20
SKF Needle Ring
See technical informationReferences
SKF:K 55X63X20
Rubix:3677
Manufacturer :10347
EAN:7316570134094



Product details : Łożysko K 55X63X20
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x63x63 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 55 mm |
| Outer diameter | 63 mm |
| Width | 20 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 75 N |
| Basic dynamic load, radial - Cr | 38 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
