Needle roller bearing cage and roller assembly INA F-8033.K/0-6
Needle roller cage assembly
See technical informationReferences
INA:F-8033.K/0-6
Rubix:2434811
Manufacturer :0000639837063
Product details : Łożysko F-8033.K/0-6
Cylindrical roller crown
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Inner diameter | 52 mm |
| Outer diameter | 65 mm |
| Width | 22.2 mm |
| Series | f-803 |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
