Needle roller bearing cage and roller assembly SKF K 50X57X18
SKF Needle Ring
See technical informationReferences
SKF:K 50X57X18
Rubix:205928
Manufacturer :10334
EAN:7316570680379



Product details : Łożysko K 50x57x18
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x57x57 mm |
|---|---|
| Logistic Weight | 47,6 g |
| Inner diameter | 50 mm |
| Outer diameter | 57 mm |
| Width | 18 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 64 N |
| Basic dynamic load, radial - Cr | 31.9 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
