Needle roller bearing cage and roller assembly SKF K 32X40X25
SKF Needle Ring
See technical informationReferences
SKF:K 32X40X25
Rubix:256043
Manufacturer :10254
EAN:7316570437928



Product details : Łożysko K 32X40X25
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x40x40 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 32 mm |
| Outer diameter | 40 mm |
| Width | 25 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 58.5 N |
| Basic dynamic load, radial - Cr | 35.8 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
