Needle roller bearing cage and roller assembly SKF K 14X18X10
SKF Needle Ring
See technical informationReferences
SKF:K 14X18X10
Rubix:650012
Manufacturer :10117
EAN:7316570820911



Product details : Łożysko K 14X18X10
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x18x18 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 10 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Basic static load, radial - C0r | 8.65 N |
| Basic dynamic load, radial - Cr | 6.93 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
- Delivery date on request
