References
Optibelt:1680 8M 30
Rubix:267164
Manufacturer :1961514
EAN:4014486056662




Product details : Pas HTD 1680-8M x 30 mm
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1680 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 210 |
Show UNSPSC/ECL@SS
zł 125.94 excl. VAT
/ Each
zł 154.91 incl. VAT
- Delivery date on request
