References
Mecaline:3360-14M-115
Rubix:2480516
EAN:3660338506512

Technical specification
Product details : Pas HTD 3360-14M-115 mm
Mecaline HTD 14M pitch timing belts are durable and suitable for industrial synchronous drive applications. Produced from CR rubber with glass fibre cords.
3360mm(length) x 14M Pitch x 115 mm (width)
Strengths
Used in a wide array of industial machine applications for synchronous transmission, High fatigue resistance, good restitance to heat and environmental agents, with no need for lubrication or maintenance.
Applications
Synchronous, power transmission or conveying applications
Technical specifications
Attributes
| Profile | htd |
|---|---|
| Primitive length | 3360 mm |
| Belt width | 115 mm |
| Material | rubber |
| Pitch | 14 mm |
| Number of teeth | 240 |
Show UNSPSC/ECL@SS
- Delivery date on request
