References
3M:2730
Rubix:813254
Manufacturer :7000042545
EAN:4046719295791



Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
Product details : Okulary ochronne 2730 bezbarwne DE272932976
The 3M™ 2730 safety glasses provide better comfort and do not slip on the nose.
Strengths
Clear polycarbonate eyepieces with adjustable temple length and eyepiece angle.
- Soft, comfortable and ventilated nasal bridge.
- The eyeglasses have new features ensuring more safety and comfort, and are better accepted by users.
- Length adjustable side pieces and adjustable lenses
- Anti-scratch and anti-fog coating for extended life and improved vision
- Soft, comfortable and ventilated nasal bridge.
- The eyeglasses have new features ensuring more safety and comfort, and are better accepted by users.
- Length adjustable side pieces and adjustable lenses
- Anti-scratch and anti-fog coating for extended life and improved vision
Technical specifications
Attributes
| Package weight | 87,85 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
Show UNSPSC/ECL@SS
- Delivery date on request