Safety spectacles 3M SF201SGAF-BLU
3M™ SecureFit™ Safety Glasses, Anti-Scratch / Anti-Fog, Amber Lens
See technical informationSee documentsReferences
3M:SF201SGAF-BLU
Rubix:1284463
Manufacturer :7100185279
EAN:04054596623996






Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Technical specification
Product details : Okulary SecureFit 200 SF201SGAF-BLU bezbarwne soczewki z powłoką Scotchgard Anti-Fog 7100185279
3M™ SecureFit™ Safety Glasses SF203AS/AF-EU, Anti-Scratch / Anti-Fog, Amber Lens, are extreme lightweight and features the proprietary self-adjusting 3M™ Pressure Diffusion Temple Technology that helps enhance frame comfort while not compromising the security of fit across a diverse workforce.
3M™ SecureFit™ 200 Series are lightweight safety glasses with 3M™ Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.
Strengths
Safety glasses that self adjust to fit a wide array of head sizes
3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort for a secure and comfortable fit
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Very lightweight, only 18 gram
The flat and flexible temples makes it very popular to use in combination with an Earmuff
Wraparound design to improve the security of fit and prevent slipping
3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear to enhance frame comfort for a secure and comfortable fit
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Very lightweight, only 18 gram
The flat and flexible temples makes it very popular to use in combination with an Earmuff
Wraparound design to improve the security of fit and prevent slipping
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | blue |
Show UNSPSC/ECL@SS
zł 31.42 excl. VAT
/ Each
zł 38.65 incl. VAT
- Available