References
3M:7000061905
Rubix:472659
Manufacturer :7000061905
EAN:4046719298334

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
Product details : Okulary Metaliks Sport bezbarwne 71461-00001M
For semi-rimless safety glasses with comfortable spatula temples and soft saddle nose pad, use 3M™ Metaliks™ Sport Safety Glasses, 71461-00001.
Our safety glasses' semi-rimless design provides the user with a wide field of vision, giving them a better view of what’s around them. They feature comfortable spatula temples with soft tips to ensure a close fit and a soft saddle nose pad to provide enhanced comfort while working over long periods.
They feature clear, optical class 1 lenses for maximum clarity with an anti-scratch and anti-fog coating for increased durability and improved vision. They provide excellent protection against Ultraviolet (UV) radiation.
Our safety glasses' semi-rimless design provides the user with a wide field of vision, giving them a better view of what’s around them. They feature comfortable spatula temples with soft tips to ensure a close fit and a soft saddle nose pad to provide enhanced comfort while working over long periods.
They feature clear, optical class 1 lenses for maximum clarity with an anti-scratch and anti-fog coating for increased durability and improved vision. They provide excellent protection against Ultraviolet (UV) radiation.
3M™ Metaliks™ Sport Safety Glasses, 71461-00001 are our safety glasses with a semi-rimless metal frame for an optimal field of vision. They feature spatula temples with soft tips and a soft saddle nose pad for a close and comfortable fit. The clear, anti-scratch and anti-fog lens provides increased durability and improved vision.
Strengths
Semi-rimless metal frame for an optimal field of vision;Soft temple tips provide additional comfort;Soft saddle nose pad for enhanced comfort;Clear, optical class 1 lenses for maximum clarity;Anti-scratch and anti-fog coating for increased durability and improved vision;Clear lens for excellent protection against Ultraviolet (UV) radiation;Lens marking: 2C-1.2 3M 1 FT;Frame marking: 3M Metaliks Sport - CE 3M EN166 FT
Applications
Abattoir, agriculture, assembly, automotive, aviation, cleaning, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pharmaceuticals, pouring/casting, primary metals, quality inspection, remediation, road construction, sawing, transportation, UV protection, warehouse operations
Technical specifications
Attributes
| Package weight | 88 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
- Delivery date on request