Safety spectacles GISS 887640
Crack’R Wraparound Safety Glasses
See technical informationSee documentsReferences
GISS:887640
Rubix:2128103
EAN:3660338410345


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Technical specification
Product details : Okulary ochronne CRACK'R PC 887640 bezbarwne AS AF
• Lightweight glasses in polycarbonate with wraparound lens providing excellent field of vision. Block 99.9% of UV rays. Glasses with scratch-resistant coating. Weight: 23.3 g
• Standard: EN166.
Strengths
• Thin and flexible, they go well with any noise-protection system and hard hat wearing. Molded nose bridge fits the vast majority of users.
Applications
• All types of industries, inside or outside, construction and building, maintenance, forklift and machinery drivers, BTP, transport.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
zł 9.66 excl. VAT
/ Each
zł 11.88 incl. VAT
- Available