References
Beta Tools:7903E XXL
Rubix:502859
Manufacturer :079030905
EAN:8014230631813



Product details : Spodnie robocze z szelkami szare 7903E XXL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 1063 g |
| Colour | grey |
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
