References
Beta Tools:7903E M
Rubix:512094
Manufacturer :079030902
EAN:8014230631783



Product details : Spodnie robocze na szelkach szare 7903E M ze wstawkami Ocford 079030902
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 953 g |
| Colour | grey |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
