References
Beta Tools:7903E S
Rubix:705838
Manufacturer :079030901
EAN:8014230631776



Product details : Spodnie robocze na szelkach szare 7903E S
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 580x400x17 mm |
|---|---|
| Logistic Weight | 920 g |
| Colour | grey |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
- Delivery date on request
