Glues and Adhesives liquid 3M 7000079821
3M™ Nitrile High Performance Plastic Adhesive 1099
See technical informationSee documentsReferences
3M:7000079821
Rubix:917112
Manufacturer :7000079821
EAN:03134375223225

Technical specification
Product details : Klej do tworzyw sztucznych 1099 FS910005891/7000079821 1l
Resist weather, water, oil, plasticizer migration, and alphalitic fuels with 3M™ Nitrile High Performance Plastic Adhesive 1099. Our adhesive is fast drying and heat curable.
It bonds at a high strength and is excellent for bonding most vinyl extrusions and sheeting. It also bonds many fabrics.
3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to be strong while resisting weathering as well as damage from water, oil and fuel. Additionally, it bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
Strengths
High performance adhesive forms strong bonds on most vinyls and plastics;Resists weathering, water, oil, plasticizer migration and fuels;Provides strong, quick drying flexible bonds;Optional heat cure increases bond strength;Sprayable with industrial grade spray equipment
Applications
Bonding most vinyls and plastics ; Aftermarket automotive repair; including panel installation and upholstery ; Banners and awnings ; General industrial MRO applications
Technical specifications
Attributes
| Package weight | 1067,333 g |
|---|---|
| Colour | gold |
| Volume | 1000 ml |
| Drying time | 40 min |
Show UNSPSC/ECL@SS
zł 209.16 excl. VAT
/ Each
zł 257.27 incl. VAT
- Delivery date on request