References
Hiwin:HGR35T H 600
Rubix:926543

Product details : Szyna HGR35T klasa H L=600mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 600 mm |
| Height | 29 mm |
| Design size | 35 mm |
| Centre-centre distance | 80 mm |
Show UNSPSC/ECL@SS
zł 260.75 excl. VAT
/ Each
zł 320.72 incl. VAT
- Delivery date on request