External micrometer with interchangeable keys Mitutoyo 117-102
Interchangeable Anvil Micrometer
See technical informationReferences
Mitutoyo:117-102
Rubix:1237828
EAN:4946368011783

Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Spindle diameter | 6.35 mm |
Product details : Mikrometr o wymiennym kowadełku 117-102
Strengths
•Measures tubing thickness, shoulder-edge distance, rivet head height, etc. with interchangeable anvils (flat anvil, rod anvil, V-anvil)
Supplied with flat anvil (201216) and rod anvil (201217)
The Uni-Mike with special disk anvils is used as a height micrometer and the disks have a lapped, mirror surface
Supplied with flat anvil (201216) and rod anvil (201217)
The Uni-Mike with special disk anvils is used as a height micrometer and the disks have a lapped, mirror surface
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 5 mm |
| Box | yes |
| Number of contacts | 2 |
| Precision | ±4 µm |
Show UNSPSC/ECL@SS
zł 1,583.44 excl. VAT
/ Each
zł 1,947.63 incl. VAT
- Delivery date on request