External micrometer with interchangeable keys Mitutoyo 143-104
Caliper Jaw Micrometer
See technical informationSee documentsReferences
Mitutoyo:143-104
Rubix:1237961
EAN:4946368019741

Technical specifications
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Spindle diameter | 8 mm |
Technical specification
Product details : Mikrometr zewnętrzny szczękowy 143-104
Technical specifications
Attributes
| Measuring range, minimum | 75 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Spindle diameter | 8 mm |
| Graduation | 3 mm |
| Box | yes |
| Number of contacts | 1 |
| Precision | ±8 |
Show UNSPSC/ECL@SS
zł 1,948.3 excl. VAT
/ Each
zł 2,396.41 incl. VAT
- Delivery date on request