References
Dormer:A0224.2
Rubix:441305
Manufacturer :5967122
EAN:7320760589229





Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : Wiertło HSS-TIN 4.2 A0224.2
FORET 4.20 EXT.COURT QC A022 HSS-TIN waist UE=10
Applications
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Coating | tin |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4.2 mm |
Show UNSPSC/ECL@SS
- Delivery date on request