References
Ruko:201150
Rubix:424474
EAN:4007140014290

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
Product details : Wiertło kręte do metalu HSS-R DIN-338 typ N fi 15.0mm 201150
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 169 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 15 mm |
Show UNSPSC/ECL@SS
zł 12.02 excl. VAT
/ Each
zł 14.78 incl. VAT
- Delivery date on request