Angle grinder Milwaukee 4933478428
M18 FUEL™ 125 mm angle grinder with slide switch
See technical informationSee documentsReferences
Milwaukee:4933478428
Rubix:1851468
Manufacturer :4933478428
EAN:4058546346195



Technical specification
Product details : Szlifierka kątowa M18FSAG125X-0X 4933478428
M18 FUEL™ 125mm angle grinder with power equivalent to a 1200W corded unit. Slim gearhead design, slim handle and angled battery reception for ultimate accessibility and user comfort. Integrated FIXTEC™ system. Lockable slide switch, overload protection, protection against “kick back effect” and “line lock-out” function. No load speed 8500 rpm. Weight with battery 2,7 kg. Supplied with cutting guard, anti vibration side handle and removable dustguards without batteries and charger in a HD Box.
Strengths
•Delivering corded performance similar to a 1200 W grinder
Reduced gearhead size and lower angle of battery slot - for better balance & ergonomics compared to previous model
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Reduced gearhead size and lower angle of battery slot - for better balance & ergonomics compared to previous model
Anti-vibration side handle for lower vibration
Integrated FIXTEC™ system for tool-free wheel change
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
125 mm keyless guard for great cutting capacity and fast guard adjustment without using a key
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 8500 rpm |
| Weight | 2.7 kg |
| Cordless | yes |
| Model | m18 |
| No-load speed | 8500 rpm |
Show UNSPSC/ECL@SS
zł 1,578.5 excl. VAT
/ Each
zł 1,941.56 incl. VAT
- Delivery date on request
