References
Milwaukee:DG 30 E
Rubix:884594
Manufacturer :4933385100
EAN:4002395230013

Product details : Szlifierka prosta z regulacją pręskości DG 30 E 4933385100
Electronic speed control. Softstart electronic. Cut-out carbon brushes. Ergonomically designed motor housing for best user comfort. Compact die-grinder for one-handed grinding. Low weight and favourable weight balance for easy handling. Suitable for stationary use. using the 43 mm spindle neck Key, Carton
Technical specifications
Attributes
| Disk diameter | 40 mm |
|---|---|
| Rotation speed | 30000 rpm |
| Weight | 1.3 kg |
| Cordless | yes |
| Power | 500 W |
Show UNSPSC/ECL@SS
zł 1,132.76 excl. VAT
/ Each
zł 1,393.29 incl. VAT
- Delivery date on request
