References
Milwaukee:4933478444
Rubix:2109430
Manufacturer :4933478444
EAN:4058546346355



Technical specification
Product details : Klucz udarowy M18 FIW2F12-502X z pierścieniem zabezp. FUEL 1/2" 4933478444
M18 FUEL™ ½" compact impact wrench with friction ring. Outstanding torque of 339 Nm and a total length of just 124 mm. 4-Mode DRIVE CONTROL incl. Auto shut-off control applies no more than 34 Nm of torque to prevent over tightening and bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. Tri-LEDs deliver high definition lighting to increase workspace visibility. Weight with battery 1,8kg. Supplied with 2 x 5,0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and HD Box.
Strengths
•Power efficiency under load - outstanding torque of 339 Nm
Extremely compact design - total length of just 124 mm for access into tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 34 Nm of torque for hand-tight fastening applications to prevent over tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square friction ring
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Extremely compact design - total length of just 124 mm for access into tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 34 Nm of torque for hand-tight fastening applications to prevent over tightening
Tri-LEDs deliver high definition lighting to increase workspace visibility
½″ square friction ring
Reversible belt hook
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 339 N.m |
| Weight | 1.8 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
zł 2,780.06 excl. VAT
/ Each
zł 3,419.47 incl. VAT
- Delivery date on request
